Menu Search
Fiber Optic Patch Panels - Unloaded Fiber Optic Enclosure, 13.00 x 5.00 x 17.00 in., Wall Mount, Almond, 8 Adapters, 48 Ports
OPTICAL CABLE #WTC48A

Fiber Optic Enclosure, 13.00 x 5.00 x 17.00 in., Wall Mount, Almond, 8 Adapters, 48 Ports

SKU # 47003402190 Manufacturer Series: WTC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Panel
Mounting: Wall
Outlet Type: Adapter Plates, Cassettes
Capacity - Adapters: 8
Capacity - Ports: 48
Dimensions: WxHxD: 13 x 5 x 17 in. (330.2 x 127 x 431.8mm)
Color: Almond