Menu Search
Fiber Optic Patch Panels - Unloaded Splice Enclosure, 17.00 x 6.99 x 11.00 in., 4U Rack, Flush Rack Mount
LEVITON #DPS4U-STD

LightSpace Splice Enclosure, 17.00 x 6.99 x 11.00 in., 4U Rack, Flush Rack Mount

SKU # 07847723979 Manufacturer Series: DPS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fiber Enclosure
Mounting: Flush Rack
Size - Rack Units: 4U
Dimensions: WxHxD: 17 x 6.99 x 11 in. (431.8 x 177.5 x 279.4mm)