LEVITON #DPS6U-STD

Splice Enclosure, 17.00 x 10.49 x 11.00 in., 6U Rack, Flush Rack Mount

SKU: 07847723980
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Enclosure
Mounting: Flush Rack
Size - Rack Units: 6U
Dimensions: WxHxD: 17 x 10.49 x 11 in. (431.8 x 266.4 x 279.4mm)
Manufacturer Series: LightSpace DPS
Description
Fiber Optic Patch Panels - Unloaded: Type - Fiber Enclosure; Mounting - Flush Rack; Size - Rack Units - 6U; Size - WxHxD Imperial - 17.00 x 10.49 x 11.00 in; Size - WxHxD Metric - 431.8 x 266.4 x 279.4 mm; Manufacturer Series - LightSpace DPS