Menu Search
Fiber Optic Patch Panels - Unloaded Splice Enclosure, 16.00 x 6.20 x 15.00 in., Surface Wall Mount, White, 48 Ports

LEVITON #CPC48-STD

LightSpace Splice Enclosure, 16.00 x 6.20 x 15.00 in., Surface Wall Mount, White, 48 Ports

SKU #07847724300
Manufacturer Series: CPC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fiber Enclosure
Mounting: Surface Wall
Outlet Type: Adapter Plates
Capacity - Ports: 48
Dimensions: WxHxD: 16 x 6.2 x 15 in. (406.4 x 157.5 x 381mm)