Menu Search
Fiber Optic Patch Panels - Unloaded Splice Enclosure, 16.00 x 3.40 x 15.00 in., Surface Wall Mount, White, 24 Ports

LEVITON #CPC24-STD

LightSpace Splice Enclosure, 16.00 x 3.40 x 15.00 in., Surface Wall Mount, White, 24 Ports

SKU #07847724299
Manufacturer Series: CPC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fiber Enclosure
Mounting: Surface Wall
Outlet Type: Adapter Plates
Capacity - Ports: 24
Dimensions: WxHxD: 16 x 3.4 x 15 in. (406.4 x 86.4 x 381mm)