Menu Search
LEVITON #5W310-N

Fiber Patch Enclosure

SKU # 07847795445 Manufacturer Series: OPT-X
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Enclosure
Mounting: Surface Wall
Outlet Type: Adapter Plates, Cassettes
Capacity - Adapters: 4
Dimensions: WxHxD: 12 x 14 x 5.25 in.
Color: Black