Menu Search

LEVITON #N5300-STD

LightSpace Fiber Optic Network Interface Device

SKU: 07847724054
Manufacturer Series: 530
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fiber Optic Network Interface Device
Mounting: Wall Mount
Outlet Type: Adapter Plates
Capacity - Adapters: 4
Dimensions: WxHxD: 5.64 x 10.22 x 2.73 in. (143.3 x 259.6 x 69.3mm)
Description
Fiber Optic Patch Panels - Unloaded: Type - Fiber Optic Network Interface Device; Mounting - Wall Mount; Outlet Type - Adapter Plates; Capacity - Adapters - 4; Size - WxHxD Imperial - 5.64 x 10.22 x 2.73 in; Size - WxHxD Metric - 143.3 x 259.6 x 69.3 mm; Additional Information - Single Door, Empty, Thermoplastic Composite, Accommodates One 4-Fiber Splice Tray; Manufacturer Series - LightSpace 530
Additional Info: Single Door, Empty, Thermoplastic Composite, Accommodates One 4-Fiber Splice Tray