You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEVITON #5R4UM-F15

Fiber Enclosure, 19.00 x 6.97 x 15.78 in., 4U Rack, Flush Rack Mount, Black, 15 Adapters, 360 Ports

SKU # 07847753707 Manufacturer Series: OPT-X
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Enclosure
Mounting: Flush Rack
Outlet Type: Adapter Plates, Cassettes
Capacity - Adapters: 15
Capacity - Ports: 360
Size - Rack Units: 4U
Dimensions: WxHxD: 19 x 6.97 x 15.78 in. (482.6 x 177 x 400.8mm)
Color: Black