Menu Search
LEVITON #5W120-N

Customer Item

SKU # 07847788089 Manufacturer Series: OPT-X
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Enclosure
Mounting: Surface Wall
Outlet Type: Adapter Plates, Cassettes
Capacity - Adapters: 2
Dimensions: WxHxD: 8 x 13 x 3.5 in.
Color: Black

LEV 5W120-N ENCL SMALL SPL MT DR+LK