The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
LEGRAND - ORTRONICS #OR-615SMFC-LX-12P

Fiber Cabinet 2U 12 Port

SKU # 66287523145
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Cabinet
Mounting: Surface Wall
Outlet Type: Adapter Panels
Capacity - Adapters: 1
Capacity - Ports: 12
Size - Rack Units: 2U
Dimensions: WxHxD: 10 x 9 x 3.5 in. (254 x 229.0 x 89mm)
Color: Beige

Panels - Unloaded: Type - Fiber Cabinet; Mounting - Surface Wall; Outlet Type - Adapter Panels; Capacity - Adapters - 1; Capacity - Ports - 12; Size - Rack Units - 2U; Size - WxHxD Imperial - 10.00 x 9.00 x 3.50 in; Size - WxHxD Metric - 254.0 x 229.0 x 89.0 mm; Color - Beige; Additional Information - Application: Patching

Additional Info: Application: Patching