Menu Search

CORNING CABLE SYSTEMS #ECL-C4U

Eclipse Housing, Connector, 4U Rack Mount, 144 Port

SKU: 47008696810
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Patch Panel
Mounting: Rack
Outlet Type: Adapter Modules
Size - Rack Units: 4U
Dimensions: WxHxD: 17.3 x 6.9 x 11.9 in. (439.4 x 175.2 x 1130.3mm)
Color: Black
Description
Fiber Optic Patch Panels - Unloaded: Type - Fiber Patch Panel; Mounting - Rack; Outlet Type - Adapter Modules; Size - Rack Units - 4U; Size - WxHxD Imperial - 17.30 x 6.90 x 11.90 in; Size - WxHxD Metric - 439.4 x 175.2 x 1130.3 mm; Color - Black; Additional Information - 144 Fiber Count, Application: Central Office, Carrier Networks, Central Office; Manufacturer Series - Eclipse
Additional Info: 144 Fiber Count, Application: Central Office, Carrier Networks, Central Office