You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CORNING CABLE SYSTEMS #WCH12P

Housing, Connector, 22.50 x 13.50 x 5.12 in.

SKU # 40076198944 Manufacturer Series: WCH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Enclosure
Mounting: Surface Wall
Dimensions: WxHxD: 22.5 x 13.5 x 5.12 in. (571.5 x 342.9 x 130mm)
Color: Black