Menu Search
Fiber Optic Patch Panels - Unloaded Housing, Connector, 13.00 x 10.50 x 5.50 in.
CORNING CABLE SYSTEMS #ICH-02P

Housing, Connector, 13.00 x 10.50 x 5.50 in.

SKU # 47008600272
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Enclosure
Mounting: Wall
Dimensions: WxHxD: 13 x 10.5 x 5.5 in. (330.2 x 266.7 x 139.7mm)
Color: Black