Menu Search
Fiber Optic Patch Panels - Unloaded Sliding Panel Shelf 1U 3 Port
COMMSCOPE #760103192

Sliding Panel Shelf 1U 3 Port

SKU # 88410446452 Manufacturer Series: SYSTIMAX 360™
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Sliding Panel Shelf
Mounting: Rack
Outlet Type: Adapter Plates
Capacity - Ports: 3
Size - Rack Units: 1U
Dimensions: WxHxD: 19 x 1.75 x 14.5 in. (482.6 x 44.4 x 368.3mm)

Fiber Optic Patch Panels - Unloaded: Type - Sliding Panel Shelf; Mounting - Rack; Outlet Type - Adapter Plates; Capacity - Ports - 3; Size - Rack Units - 1U; Size - WxHxD Imperial - 19.00 x 1.75 x 14.50 in.; Size - WxHxD Metric - 482.6 x 44.4 x 368.3 mm; Manufacturer Series - SYSTIMAX 360