Menu Search
COMMSCOPE #760101063

Fiber Panel Shelf 4U

SKU # 88410495245 Manufacturer Series: SYSTIMAX 360™
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Panel Shelf
Mounting: Rack
Outlet Type: Adapter Panels
Capacity - Adapters: 12
Size - Rack Units: 4U
Dimensions: WxHxD: 19 x 7 x 15.5 in. (482 x 178 x 394mm)

Fiber Optic Patch Panels - Unloaded: Type - Fiber Panel Shelf; Mounting - Rack; Outlet Type - Adapter Panels; Capacity - Adapters - 12; Size - Rack Units - 4U; Size - WxHxD Imperial - 19.00 x 7.00 x 15.50 in.; Size - WxHxD Metric - 482.0 x 178.0 x 394.0 mm; Manufacturer Series - Systimax 360