Menu Search
Search
BELDEN #AX100540

FiberExpress Fiber Patch Panel 96 Port

SKU # 61158901752
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Panel
Mounting: Wall
Outlet Type: Adapter Plates
Capacity - Adapters: 4
Capacity - Ports: 96
Dimensions: WxHxD: 16.7 x 15.61 x 5.5 in. (424.2 x 396.5 x 139.7mm)
Color: Black