BELDEN #AX100935

Fiber Manager Shelf, Rack Mount, 3 Ports, Black, Faceplate Outlet, 23 x 7 x 16 in.

SKU: 61158901804
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fiber Manager Shelf
Mounting: Rack
Outlet Type: Faceplate
Capacity - Ports: 3
Dimensions: WxHxD: 23 x 7 x 16 in. (584.2 x 177.8 x 406.4mm)
Color: Black
Manufacturer Series: FiberExpress
FiberExpress modules are rack-mounted using FiberExpress shelves. The shelves provide the total system with extra high connection density while facilitating cable routing and patch cord management. The shelves contribute to the overall system user-friendliness in several ways which are listed below in the Features and Benefits section.
Additional Info: Operating Temperature: 10 to 60 deg C