Menu Search
SIEMON COMPANY #FCP3-DWR

Fiber Connect Panel, LC Duplex Connector, 72, 1U Rack, Fixed Rack Mount, 19.00 x 1.7 x 14 in.

SKU # 70041631536 Manufacturer Series: FCP3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Panel
Mounting Style: Rack Mount Enclosure, Fixed
Connector Type: LC Duplex
Fiber Count: 72
Size - Rack Units: 1U
Dimensions: WxHxD: 19 x 1.7 x 14 in.
Color: Black

Additional Info: Includes Mounting Brackets, Housing/Tray, Fiber Managers, Grommets, Label Holders and Labels