Menu Search
LEGRAND - ORTRONICS #OR-625MMC-24PP1RB

Fiber Cabinet Rack Mount 24 Fibers

SKU # 66287551179 Manufacturer Series: 625 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Cabinet
Mounting Style: Rack
Connector Type: LC
Fiber Count: 24
Fiber Type: Multimode
Size - Rack Units: 1U
Dimensions: WxHxD: 19.01 x 1.75 x 13.5 in.
Color: Blue Adapters

Panels - Loaded: Type - Fiber Cabinet; Mounting Style - Rack; Connector Type - LC; Fiber Count - 24; Fiber Type - Multimode; Size - Rack Units - 1U; Size - WxHxD - 19.01 x 1.75 x 13.50 in; Color - Blue Adapters; Additional Information - Connectors: Ceramic Sleeves, Mounting: 19 or 23 in Racks; Manufacturer Series - 625 Series

Additional Info: Connectors: Ceramic Sleeves, Mounting: 19 or 23 in Racks