Menu Search
HUBBELL #FCRHD1UBK

Fiber Enclosure Rack Mount 144 Fibers

SKU # 88377898793
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Enclosure
Mounting Style: Rack
Connector Type: LC
Fiber Count: 144
Size - Rack Units: 1U
Dimensions: WxHxD: 19 x 1.75 x 17 in.
Color: Black

Fiber Optic Patch Panels - Loaded: Type - Fiber Enclosure; Mounting Style - Rack; Connector Type - LC; Fiber Count - 144; Size - Rack Units - 1U; Size - WxHxD - 19.00 x 1.75 x 17.00 in; Color - Black; Additional Information - Port: 144

Additional Info: Port: 144