Menu Search
COMMSCOPE #760216754

SYSTIMAX 360 Fiber Distribution Panel, Surface, LC, 24 Fiber, Aqua

SKU # 88410436901
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Distribution Panel
Mounting Style: Surface
Connector Type: LC
Fiber Count: 24
Fiber Type: Multimode 50 um (OM2)
Color: Aqua