Menu Search
COMMSCOPE #760136457

Adapter Panel Shelf Rack Mount Enclosure, Sliding Mount 48 Fibers

SKU # 88410495517
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adapter Panel Shelf
Mounting Style: Rack Mount Enclosure, Sliding
Connector Type: LC Duplex
Fiber Count: 48
Size - Rack Units: 1U
Dimensions: WxHxD: 19 x 1.75 x 21 in.

Fiber Optic Patch Panels - Loaded: Type - Adapter Panel Shelf; Mounting Style - Rack Mount Enclosure, Sliding; Connector Type - LC Duplex; Fiber Count - 48; Size - Rack Units - 1U; Size - WxHxD - 19.00 x 1.75 x 21.00 in.