Menu Search
Fiber Optic Patch Panel and Enclosure Covers Fiber Adapter Panel 6 Ports Black

MULTILINK #10-4610

Fiber Adapter Panel 6 Ports Black

SKU #78265898995
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cover Type: Fiber Adapter Panel
Ports: 6
Color: Black

Fiber Optic Patch Panel and Enclosure Covers: Cover Type - Fiber Adapter Panel; Ports - 6; Color - Black; Additional Information - 6 LC Duplex Adapter Capacity

Additional Info: 6 LC Duplex Adapter Capacity