Menu Search
Fiber Optic Patch Panel Connector Adapters, Loaded Plate, Connector; ST Duplex/ST Duplex; Fiber Count: 6
SIEMON COMPANY #RIC-F-SA6-01

Plate, Connector; ST Duplex/ST Duplex; Fiber Count: 6

SKU # 70041627829 Manufacturer Series: Quick-Pack
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Adapter Type: Connector Plate
Side A: ST Duplex
Side B: ST Duplex
Fiber Count: 6
Fiber Type: Multimode Singlemode
Mounting: Patch Panel