Menu Search
Search
SIEMON COMPANY #PP2-12-LCSM-01

Connector; Singlemode; LC/MTP; Fiber Count: 12

SKU # 70041697854
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 12
Adapter Type: Connector Module
Side A: LC
Side B: MTP
Fiber Type: Singlemode
Connector Material: Zirconia Ceramic
Mounting: Patch Panel
Color: Black