Menu Search
Fiber Optic Patch Panel Connector Adapters, Loaded Pre-terminated Cassette Multimode OM3-50/125 MPO Male - SC Duplex

PANDUIT #FCX-12-3

QuickNet™ Pre-terminated Cassette Multimode OM3-50/125 MPO Male - SC Duplex

SKU #07498335834
Manufacturer Series: 10Gig
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Adapter Type: Pre-Terminated Cassette
Side A: SC Duplex
Side B: MPO Male
Fiber Count: 12
Fiber Type: Multimode OM3-50/125
Mounting: Rack and Wall Cabinet Mount

Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Pre-terminated Cassette; Side A - SC Duplex; Side B - MPO Male; Fiber Count - 12; Fiber Type - Multimode OM3-50/125; Mounting - Rack and Wall Cabinet Mount; Manufacturer Series - QuickNet 10Gig