Menu Search
PANDUIT #FAP6WBUSCZ

OpticomĀ® Plate, Connector; Singlemode; SC Simplex/SC Simplex; Blue

SKU # 07498384993
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Plate
Side A: SC Simplex
Side B: SC Simplex
Fiber Count: 6
Fiber Type: Singlemode
Connector Material: Zirconia Ceramic
Mounting: Patch Panel
Color: Blue

Additional Info: Application: OS1/OS2 9/125m