Menu Search
Fiber Optic Patch Panel Connector Adapters, Loaded Panel, Connector; Multimode - OM1; Fiber Count: 3; Ivory
PANDUIT #FAP3WEIDSCA

Opticom Panel, Connector; Multimode - OM1; Fiber Count: 3; Ivory

SKU # 07498339517
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Adapter Type: Connector Panel
Side A: SC
Side B: SC
Fiber Count: 3
Fiber Type: Multimode - OM1
Connector Material: Phosphor Bronze
Mounting: Rack and Wall Cabinet Mount
Color: Electric Ivory