Connector Panel Singlemode Multimode LC - LC

SKU: 07498319886
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Adapter Type: Connector Panel
Side A: LC
Side B: LC
Fiber Count: 6
Fiber Type: Multimode Singlemode
Connector Material: Zirconia Ceramic
Mounting: Rack and Wall Cabinet Mount
Color: Rose
Manufacturer Series: Opticom
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Panel; Side A - LC; Side B - LC; Fiber Count - 6; Fiber Type - Singlemode Multimode; Connector Material - Zirconia Ceramic; Mounting - Rack and Wall Cabinet Mount; Color - Rose; Manufacturer Series - Opticom