Adapter Panel, LC Duplex Side A, LC Duplex Side B, Singlemode or Multimode, Zirconia Ceramic

SKU: 07498301569
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Adapter Type: Fiber Adapter Panel
Side A: LC Duplex
Side B: LC Duplex
Fiber Type: Multimode Singlemode
Connector Material: Zirconia Ceramic
Mounting: Panel
Color: Green
Manufacturer Series: Opticom
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Fiber Adapter Panel; Side A - LC Duplex; Side B - LC Duplex; Fiber Type - Singlemode or Multimode; Connector Material - Zirconia Ceramic; Mounting - Panel; Color - Green; Additional Information - Twelve Adapter, Key Type: Keyed C, No. of Ports: 12; Manufacturer Series - Opticom
Additional Info: Twelve Adapter, Key Type: Keyed C, No. of Ports: 12