Menu Search
OPTICAL CABLE #818SMSC

Plate, Connector; Singlemode; Fiber Count: 8; SC/SC

SKU # 47003401716
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Plate
Side A: SC
Side B: SC
Fiber Count: 8
Fiber Type: Singlemode
Connector Material: Ceramic Sleeve