Menu Search
OPTICAL CABLE #616SCAPC

Plate, Connector; Singlemode; Fiber Count: 6; SC/SC

SKU # 47003401693
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Plate
Side A: SC
Side B: SC
Fiber Count: 6
Fiber Type: Singlemode
Connector Material: Composite Sleeve