Menu Search
Fiber Optic Patch Panel Connector Adapters, Loaded Plate, Connector; Singlemode; Fiber Count: 6; FC/FC
OPTICAL CABLE #616SMFC

Plate, Connector; Singlemode; Fiber Count: 6; FC/FC

SKU # 47003401698
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Adapter Type: Connector Plate
Side A: FC
Side B: FC
Fiber Count: 6
Fiber Type: Singlemode
Connector Material: Ceramic Sleeve