Menu Search
Fiber Optic Patch Panel Connector Adapters, Loaded Adapter Plate, SC x SC, 6 Single mode Fiber, Ceramic

OPTICAL CABLE #616SMSC

Adapter Plate, SC x SC, 6 Single mode Fiber, Ceramic

SKU #47003401699
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Adapter Type: Connector Plate
Side A: SC
Side B: SC
Fiber Count: 6
Fiber Type: Singlemode
Connector Material: Ceramic
Mounting: Patch Panel

Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Plate; Side A - SC; Side B - SC; Fiber Count - 6; Fiber Type - Singlemode; Connector Material - Ceramic; Mounting - Patch Panel