You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MULTILINK #10-9709

Adapter Panel, Fiber Optic, Loaded; LC; Single Mode; 6 Duplex Fibers

SKU # 78265898991
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Fiber Optic Adapter Panel, Loaded
Number of Adapters: 12
Side A: LC
Side B: LC
Fiber Count: 6 Duplex
Fiber Type: Singlemode
Connector Material: Ceramic Ferrule
Mounting: Rack and Wall
Color: Black/Blue

Fit all Multilink racks and wall mount fiber distribution units.