Connector Plate Multimode SC Duplex - SC Duplex

SKU: 07847734083
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Adapter Type: Connector Plate
Side A: SC Duplex
Side B: SC Duplex
Fiber Count: 12
Fiber Type: Multimode
Connector Material: Zirconia Ceramic
Mounting: Patch Panel
Color: Aqua
Manufacturer Series: Opt-X
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Plate; Side A - SC Duplex; Side B - SC Duplex; Fiber Count - 12; Fiber Type - Multimode; Connector Material - Zirconia Ceramic; Mounting - Patch Panel; Color - Aqua; Additional Information - Double Row of 3 Connectors, Lazer Optimized; Manufacturer Series - Opt-X
Additional Info: Double Row of 3 Connectors, Lazer Optimized