Connector Plate Multimode LC Duplex - LC Duplex

SKU: 07847724187
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 12
Fiber Type: Multimode
Connector Material: Phosphor Bronze
Mounting: Patch Panel
Color: Off White Panel/Beige Adapter
Manufacturer Series: LightSpace
Connector Adapters, Loaded: Adapter Type - Connector Plate; Side A - LC Duplex; Side B - LC Duplex; Fiber Count - 12; Fiber Type - Multimode; Connector Material - Phosphor Bronze; Mounting - Patch Panel; Color - Off White Panel/Beige Adapter; Additional Information - HxWxD: 5.110x1.120x0.275 in; Manufacturer Series - LightSpace™
Additional Info: HxWxD: 5.110x1.120x0.275 in