Menu Search
Fiber Optic Patch Panel Connector Adapters, Loaded Connector Module Multimode LC Duplex - LC Duplex

LEVITON #5F100-12A

Connector Module Multimode LC Duplex - LC Duplex

SKU #07847730987
Manufacturer Series: OPT-X
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Adapter Type: Connector Module
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 12
Fiber Type: Multimode
Connector Material: Zirconia Ceramic
Mounting: Patch Panel
Color: Aqua

Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Module; Side A - LC Duplex; Side B - LC Duplex; Fiber Count - 12; Fiber Type - Multimode; Connector Material - Zirconia Ceramic; Mounting - Patch Panel; Color - Aqua; Additional Information - Single Row of 6 Connectors; Manufacturer Series - OPT-X

Additional Info: Single Row of 6 Connectors