Menu Search
Search
LEGRAND - ORTRONICS #OR-OFP-LCQ24MB

Connector; Multimode; LC Quad/LC Quad; Fiber Count: 24

SKU # 66287559382
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Plate
Side A: LC Quad
Side B: LC Quad
Fiber Count: 24
Fiber Type: Multimode
Connector Material: Phosphor Bronze
Mounting: Patch Panel
Color: Beige