Connector Module Multimode LC Quad - LC Quad

SKU: 66287562916
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Adapter Type: Connector Module
Side A: LC Quad
Side B: LC Quad
Fiber Count: 24
Fiber Type: Multimode
Connector Material: Ceramic
Mounting: Patch Panel
Color: Aqua
Connector Adapters, Loaded: Adapter Type - Connector Module; Side A - LC Quad; Side B - LC Quad; Fiber Count - 24; Fiber Type - Multimode; Connector Material - Ceramic; Mounting - Patch Panel; Color - Aqua; Additional Information - 12 Port
Additional Info: 12 Port