Menu Search
Search
HUBBELL #FSPLCDS3Y

Panel, Fiber Optic; Multimode Singlemode; Black/Yellow

SKU # 66262030458 Manufacturer Series: FSP Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Fiber Optic 6-Port Adapter Panel
Side A: 3
Side B: 3
Fiber Count: 3 LC Duplex
Fiber Type: Singlemode, Multimode
Color: Black/Yellow

Additional Info: Compatible with Hubbell FCR, FTR, FCW and FTU enclosures and trays and the FPR3SP panel.