Menu Search
Search
HUBBELL #FSPLCQS6OR

OptiChannel Panel, Connector; Singlemode; Fiber Count: 24; Orange

SKU # 66262021154
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Panel
Side A: LC Quad
Side B: LC Quad
Fiber Count: 24
Fiber Type: Singlemode
Connector Material: Zirconia Sleeve
Mounting: Rack and Wall Cabinet Mount
Color: Orange

Additional Info: HxW: 5.10x1.10 in, With 6 Adapters