Menu Search
Fiber Optic Patch Panel Connector Adapters, Loaded Panel, Connector; Multimode Singlemode; Aqua
HUBBELL #FSPLCDS6AQ

OptiChannel Panel, Connector; Multimode Singlemode; Aqua

SKU # 66262021206
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 12
Fiber Type: Multimode Singlemode
Connector Material: Ceramic
Mounting: Rack and Wall Cabinet Mount
Color: Aqua