HUBBELL #FSPSTD6

Connector Panel Singlemode ST Duplex - ST Duplex

SKU: 66262028923
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Adapter Type: Connector Panel
Side A: ST Duplex
Side B: ST Duplex
Fiber Count: 12
Fiber Type: Singlemode
Connector Material: Phosphor Bronze Sleeve
Mounting: Rack and Wall Cabinet Mount
Color: Blue
Manufacturer Series: OptiChannel
Description
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Panel; Side A - ST Duplex; Side B - ST Duplex; Fiber Count - 12; Fiber Type - Singlemode; Connector Material - Phosphor Bronze Sleeve; Mounting - Rack and Wall Cabinet Mount; Color - Blue; Additional Information - HxW: 5.10x1.10 in, With 6 Adapters; Manufacturer Series - OptiChannel
Additional Info: HxW: 5.10x1.10 in, With 6 Adapters