Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Connector Panel Singlemode Multimode SC Duplex - SC Duplex

SKU: 66262021220
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Adapter Type: Connector Panel
Side A: SC Duplex
Side B: SC Duplex
Fiber Count: 6
Fiber Type: Multimode Singlemode
Connector Material: Zirconia Ceramic Sleeve
Mounting: Rack and Wall Cabinet Mount
Color: Yellow
Manufacturer Series: OptiChannel
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Panel; Side A - SC Duplex; Side B - SC Duplex; Fiber Count - 6; Fiber Type - Singlemode Multimode; Connector Material - Zirconia Ceramic Sleeve; Mounting - Rack and Wall Cabinet Mount; Color - Yellow; Additional Information - HxW: 5.10x1.10 in, With 3 Adapters; Manufacturer Series - OptiChannel
Additional Info: HxW: 5.10x1.10 in, With 3 Adapters