Connector Panel Singlemode LC Quad - LC Quad

SKU: 66262021153
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Adapter Type: Connector Panel
Side A: LC Quad
Side B: LC Quad
Fiber Count: 24
Fiber Type: Singlemode
Connector Material: Zirconia Sleeve
Mounting: Rack and Wall Cabinet Mount
Color: Yellow
Manufacturer Series: OptiChannel
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Panel; Side A - LC Quad; Side B - LC Quad; Fiber Count - 24; Fiber Type - Singlemode; Connector Material - Zirconia Sleeve; Mounting - Rack and Wall Cabinet Mount; Color - Yellow; Additional Information - HxW: 5.10x1.10 in, With 6 Adapters; Manufacturer Series - OptiChannel
Additional Info: HxW: 5.10x1.10 in, With 6 Adapters