Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #CC1-24OTS-24E4H

Plug and Play Panel, Connector; Multimode OM3-50; Fiber Count: 24

SKU # 47008698062
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Panel
Side A: LC
Side B: OptiTip
Fiber Count: 24
Fiber Type: Multimode OM3-50
Mounting: Rack Mount

Additional Info: HxWxD: 1.75x17.90x9.70 in