Menu Search
CORNING CABLE SYSTEMS #CCH-CP08-19T

LANscape Plate, Connector; Singlemode; Blue; Fiber Count: 8

SKU # 47008600531
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 8
Adapter Type: Connector Plate
Side A: ST Simplex
Side B: ST Simplex
Fiber Type: Singlemode
Connector Material: Ceramic
Mounting: Patch Panel
Color: Blue

Additional Info: Application: UPC (OS2), Enterprise Networks, Data Center LAN/SAN