Menu Search
CORNING CABLE SYSTEMS #CCH-CP12-E6

LANscape Plate, Connector; SC Duplex/SC Duplex; Multimode 50um

SKU # 47008602043
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Plate
Side A: SC Duplex
Side B: SC Duplex
Fiber Count: 12
Fiber Type: Multimode 50um
Connector Material: Ceramic
Mounting: Patch Panel
Color: Aqua

Additional Info: Application: OM3/4, Enterprise Networks, Data Center LAN/SAN