You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CORNING CABLE SYSTEMS #CCH-CP08-56

LANscape Plate, Connector; Beige; Multimode OM1-62.5; Fiber Count: 8

SKU # 47008600300
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 8
Adapter Type: Connector Panel
Fiber Type: Multimode OM1-62.5
Mounting: Rack Mount
Side A: SC Simplex
Side B: SC Simplex
Connector Material: Metal
Color: Beige

Additional Info: Application: Enterprise Networks, Data Center LAN/SAN